Back chipping electrode
For detailed information, other images and documents, please select individual articles from the following table.
Back chipping electrode
For cutting electrodes and back chipping
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
• Can be used in all positions
• A wide range of metals can be machined: soft steel, stainless steel, cast iron, nickel-based alloys, aluminium alloys, armour plates, hard metals and hard-to-machine steels
• A wide range of metals can be machined: soft steel, stainless steel, cast iron, nickel-based alloys, aluminium alloys, armour plates, hard metals and hard-to-machine steels
Application areaCan be used for cutting, back chipping, separating defective and temporary welds and processing cracks
InstructionsUser manual:
Ignite the arc, hold the electrode at a low angle and push it rapidly forward,
the metal will melt and flow out. Repeat the operation
to create deep grooves.
Ignite the arc, hold the electrode at a low angle and push it rapidly forward,
the metal will melt and flow out. Repeat the operation
to create deep grooves.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!