Welcome to Würth Hungary For trade customers only
Electrode, basic

For detailed information, other images and documents, please select individual articles from the following table.

Electrode, basic

White tips

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • For welded structures subjected to high stress

  • Deposits metal of high mechanical and radiographic quality

  • Ensures a high degree of safety against cracks (even on low-weldability steels), increased resistance to carbon or manganese and low-alloyed steels

  • Easy to use in all positions

  • Forgeable seams
Notice

Classification:


  • AWS A5.1 E 7018

  • EN ISO 2560-A E 42 4 B 42 H5


Mechanical features:


  • Tensile strength 500 - 640 MPa

  • Yield strength ≥ 420 MPa

  • Elongation A5d ≥ 20%

  • Resilience at -40°C Kv ≥ 47 J