Welcome to Würth Hungary For trade customers only
Basic-coated welding rod LE 48 Conarc 48

For detailed information, other images and documents, please select individual articles from the following table.

Basic-coated welding rod LE 48 Conarc 48

Basic-coated rod, low hydrogen content HDM < 5 ml/100 g

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Recovery 130%. Suitable for welding low-alloy steel.


Excellent weldability with DC+ and AC in nearly all positions, overhead and vertical up in particular.


Excellent toughness even at -40°C. Excellent X-ray soundness.


Current type AC/DC electrode+



Identification: Conarc 48/7018-1


Tip colour: orange



Proof of Performance
  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5

Notice

Classification:


  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5