Welcome to Würth Hungary For trade customers only
Drop-in anchor W-ED/S-BND
Drop-in anchor W-ED/S-BND - 1
Drop-in anchor W-ED/S-BND - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED/S-BND

Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/spreading tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity — no waiting

  • Attached part can easily be removed at any time

  • W-ED/S has collar enabling anchor to be installed flush with the surface and preventing it slipping further into the drill hole (safer installation)

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required
Proof of Performance
  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice

Drive-in anchor W-ED/A4 see [13.2]

Application area
Suspended ceilings

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque