Welcome to Würth Hungary For trade customers only
Wall chaser MSF 180N
Wall chaser MSF 180N - 1
Wall chaser MSF 180N - 2
Wall chaser MSF 180N - 3
Wall chaser MSF 180N - 4
Wall chaser MSF 180N - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wall chaser MSF 180N

Supplied in a robust metal case, Allen keys, fixing key and suction hose fitting

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • A powerful and manageable tool thanks to its two handles (to facilitate both vertical and horizontal cutting)

  • Two parallel diamond cutting discs produce two cuts. The leftover core of the groove can be removed with a flat chisel (to be ordered separately)

  • Safety switch to prevent accidental switch-on

  • Adjustable cutting depth: 30, 35, 40, 45, 50 and 60 mm

  • Cut width with single disc: 3 mm

  • Cutting width with two discs: from 5 to a max. of 45 mm with 5 mm progression
Notice

For improved performance and yield, use Würth diamond cutting discs


To ensure effective suction, we recommend the Würth multi-purpose vacuum cleaner ISS (ISS55 – ISS45-M) in combination with paper dust collection bags



3-year tool warranty