Welcome to Würth Hungary For trade customers only
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head - 1
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head - 2
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head - 3
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head - 4
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head

Full-thread screw with countersunk head for fastening fittings or cabinet connectors to wood or wooden panels in dry indoor areas or wet areas.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Power transmission through TX drive


Good power transmission through star drive



Low splitting effect in edge area


The wood is less likely to split due to the ring all around the tip



90° countersunk head


For neatly countersinking the head into furniture or metal fittings



Rapid bite


Clean threads down to the tip

Notice
  • Do not use the screw in applications with direct exposure to the elements or in wet rooms with atmospheres containing chlorine gas.

  • WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.