Welcome to Würth Hungary For trade customers only
Chipboard screw Wüpofast ® 2.0
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 1
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 2
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 3
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 4
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 5
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 6
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 7
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 8
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Chipboard screw Wüpofast ® 2.0

Zinc plated steel, partial thread, countersunk head, PZ drive

See product details

Available in 44 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

The screw that bites



Countersunk milling head


  • Two processes in one: Screwing in and countersinking

  • Suitable for wood and fittings

  • Prevents surfaces from cracking, splitting or flaking

  • Even screws into hardware without damaging the coating


Milling shank (size 5 x 70 mm)


  • 40 % reduction in friction when screwing in

  • Reduced use of power tools (longer service life)


Normal thread/coarse thread


  • Normal thread pitch on small screws, for improved sealing in chipboard

  • Coarse thread for quick screwing


Milling shank with reamer


  • Less effort required when screwing in due to reduced friction

  • Reduced development of cracks


Needle tip


  • Provides optimal hold without slipping

  • Continuous thread

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good hold

  • Improved drive precision