Welcome to Würth Hungary For trade customers only
WÜPLAST® pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-plated, transparent passivated (A3K)
WÜPLAST<SUP>®</SUP> pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-plated, transparent passivated (A3K) - 1
WÜPLAST<SUP>®</SUP> pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-plated, transparent passivated (A3K) - 2
WÜPLAST<SUP>®</SUP> pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-plated, transparent passivated (A3K) - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜPLAST® pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-plated, transparent passivated (A3K)

For thermoplastics

See product details

Available in 14 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Reset core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High resistance to corrosion
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.