For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® pan head screw with Z recessed head
WN1412, stainless steel A2, plain for thermoplastics
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!