The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pan head window sill screw with flange
AW® drive and pressed-on A2 stainless steel washer for the attachment of window sills to plastic and aluminium windows.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
AW® drive (AW20)
- Better transmission of forces
- Longer life
- Optimum centring
- Virtually zero ejection force
Pressed-on washer
- Washer will not burst while screw is being screwed in
- The screw heads can be painted in a variety of RAL colours when finishing (minimum quantity and surcharge over bare metal parts, on request).
Material: A2 stainless steel
The pressed-on washer does not serve a sealing function. For outdoor applications, use additional materials or use window sill screws with a sealing washer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!