Welcome to Würth Hungary For trade customers only
Ventilation pipe clamp TIPP® AERO
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 1
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 2
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 3
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 4
Ventilation pipe clamp TIPP<SUP>®</SUP> AERO - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation pipe clamp TIPP® AERO

For attaching spiral ducts in accordance with DIN 24145/EN 1506 in air conditioning and ventilation systems and process engineering.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Specially designed for ventilation pipes



Two sealing plugs


Improved adjustment to pipe tolerances



Practical sealing plugs


Recessed head up to a nominal width of 400, hexagonal bolt M10 including nut from a nominal width of 450



Quick-action coupling up to DN 400


Quick and easy mounting. Can also be mounted individually. When the clamp is closed, the closure snaps into the screw.



High-quality galvanising up to DN 400


Extremely attractive appearance for visible areas



TIPP® pipe clamps are particularly characterised by:


  • Sound insulation for DIN 4109

  • Resistance to ageing and weathering



1. Rubber insert:


  • EPDM profile rubber insert for DIN 4109

  • Heat resistance: -50°C to +110°C

  • Halogen and silicone-free


2. Ventilation clamp:


  • Galvanised up to 400 mm

  • Sendzimir-galvanised strip material from 450 mm

  • Nut-and-washer assembly M8/M10 throughout

  • Sealing plugs: M6 x 25 mm

  • Crosshead screw up to DN 315, M6 x 40 mm

  • Crosshead screw DN 355 + DN 400, M10 x 35 mm + hexagonal nut M10, DIN 934 from DN 450



Advantage of 2 sealing plugs


Improved adjustment to pipe tolerances



Advantages of quick-action coupling


  • Quick and easy mounting

  • Can also be mounted individually