For detailed information, other images and documents, please select individual articles from the following table.
Ventilation duct sealant
Odourless, elastic and ecologically safe special sealant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Odourless
No unpleasant odours for users and the environment.
Elastic
Absorbs material stretching over the long-term, thereby preventing joint cracks effectively.
Ageing and weather-resistant
Does not contain any substances that impair paint wetting
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Please observe the "General Notes on Application for Sealants" overview sheet
- Further information in the technical data sheet
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
For sealing in ventilation duct and plant construction as well as exhaust air systems in commercial kitchens.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!