For detailed information, other images and documents, please select individual articles from the following table.
Ventilation duct sealant Hybrid
Ready-to-use, hybrid polymer-based single-component sealant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Quick to harden
Quick drying saves time
Metal surface appearance
Ideal for use on visible metal surfaces
Quick and simple to use
Can be used, without degreasing, on lightly oiled, corrosion-preserved plain and galvanised steel, stainless steel and aluminium sheets. Cleaning the surface is nevertheless recommended to aid optimum adhesion.
- Silicone-free, UV-resistant, age-resistant and weather-resistant
- Does not contain any substances that impair paint adhesion
- No primer required
- Short-term temperature resistance max. +100°C to max. 1 h
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
- The sealant should not be permanently in contact with liquid media. Persistent accumulation of liquids above the joint must be prevented in the system construction.
- For sealing movement and component joints in air-conditioning systems and ventilation ducts
- For sound insulation of sheet metal connections, sealing of air recirculation ducts of air conditioning systems and exhaust air systems in commercial kitchens
- The surfaces must be clean, dry and free from grease
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!