For detailed information, other images and documents, please select individual articles from the following table.
Vehicle interior protection set 5 pieces
For the vehicle interior
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Easy to use
- All necessary protectors are supplied in a polythene bag for protection from dust
- Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
- Suitable for most passenger vehicle interiors
- Helps fitters meet required quality standards
Seat protector
Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm
Combi foot mat
- Combination of absorbent paper and coated underside prevents soaking through
- Protection against oil, dirt and water
Steering wheel, gear lever and handbrake protector
- Particularly favourable placement owing to sewn in elastic bands
- Protects controls from dirt
- Steering wheel protector for steering wheel diameters of 350–400 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!