Welcome to Würth Hungary For trade customers only
Wüfol Reflex 100 vapour barrier foil

For detailed information, other images and documents, please select individual articles from the following table.

Wüfol Reflex 100 vapour barrier foil

Wütop Reflex 100 vapour and airtight foil, suitable for all insulated roofs

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Protects against penetration of humidity and vapour, whether applied on high or deck roofs, vertical walls or ceilings

  • Protects against heat-loss by stopping air currents

  • Prevents soaking of thermal insulation, thereby, also, the reduction of the insulating effect

  • Metal coating on inner side stops vapour diffusion, creating an additional insulating effect (2 cm) and a greater barrier to humidity

  • Flame resistant, in accordance with the EN 13501 norm


Accessories


  • Euradop; Art. No.: 0992 700 119

  • Eurasol P; Art. No.: 0992 810 060

  • Eurasol; Art. No.: 0992 700 050