Vacuum hose
For detailed information, other images and documents, please select individual articles from the following table.
Vacuum hose
Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
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
- Made of synthetic rubber
- Short-term peak temperature of up to max. +150°C
- Stored on coil for ORSY10 dispenser system
Notice
Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!