For detailed information, other images and documents, please select individual articles from the following table.
VDE precision screwdriver, flat slotted
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Round blade insulated, burnished
- Tip: DIN 5264-A, ISO 2380
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!