Welcome to Würth Hungary For trade customers only
VARIFIX® bracket 36/36
VARIFIX<SUP>® </SUP>bracket 36/36 - 1
VARIFIX<SUP>® </SUP>bracket 36/36 - 2
VARIFIX<SUP>® </SUP>bracket 36/36 - 3
VARIFIX<SUP>® </SUP>bracket 36/36 - 4
VARIFIX<SUP>® </SUP>bracket 36/36 - 5
VARIFIX<SUP>® </SUP>bracket 36/36 - 6
VARIFIX<SUP>® </SUP>bracket 36/36 - 7

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 36/36

Zinc-plated console for mounting piping, assemblies and much more

See product details

Available in 5 versions
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
  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.