For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® beam clamp, standard A4 stainless steel
With through hole
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- With locking screw DIN 933 M10x40 with ring cutter (CP) and hexagon jam nut DIN 439
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For securing to carriers for heating, ventilation and air conditioning engineering, acoustic constructions, electrical, pipe and sanitary installations, mechanical engineering and steel constructions etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!