Welcome to Würth Hungary For trade customers only
VARIFIX® C-mounting rail 41/128, unperforated
VARIFIX<SUP>®</SUP> C-mounting rail 41/128, unperforated - 1
VARIFIX<SUP>®</SUP> C-mounting rail 41/128, unperforated - 2
VARIFIX<SUP>®</SUP> C-mounting rail 41/128, unperforated - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® C-mounting rail 41/128, unperforated

Various mounting options with extensive system components

See product details

Available in 1 version
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
Unique geometry with new clinch connection


No rust-prone welding points



Stamped toothing


Increased sliding forces



Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


using lateral graduation lines



Sound-absorbing components for every rail size



Heavy load


thanks to favourable profile cross-sections



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software.