For detailed information, other images and documents, please select individual articles from the following table.
Universal assembly support
Universal mounting aid that can be used even in instances where a single person is performing the installation work, and goes a long way to making work easier.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Easy to use
- Extremely safe
- Robust design
- One-handed operation
- Continuously adjustable
- Automatic feed
- Ball joints and slip-proof rubber plates allow angled settings for up to 50° roof inclines
Attachment of gypsum plasterboards.
Creation of a dust-protection wall.
Attachment of curtain rods, lamps etc.
Pressing the lever (1) automatically moves the support to the ceiling level (2). Lever (3) generates the necessary contact pressure
Mounting of gypsum plasterboard panels/lamps, setup of a dust protection wall etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!