Welcome to Würth Hungary For trade customers only
Universal anchor AW
Universal anchor AW - 1
Universal anchor AW - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal anchor AW

Assembly anchor for quick and secure mounting of door jambs. Save time while protecting the environment.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Invisible mounting of door jambs



No need to apply pressure as adhesive is already applied



Highly secure bonding when used with


  • Cold wood glue D3/D4

  • Quick-setting glue

  • Assembly adhesive


Vertical assembly and full surface adhesive contact, even when drill holes are angled — ball head screw evens out the angle (90°–75°)!



Assembly instructions included



AW25 drive


  • Optimal power transmission

  • Longer service life

  • Fast location and good centring

  • No ejection forces
Notice

Please observe the instructions for application of the adhesives.