Welcome to Würth Hungary For trade customers only
Underlay/non-breathable membrane STAMISOL EXTREME DW

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Underlay/non-breathable membrane STAMISOL EXTREME DW

Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Extremely robust and durable


  • Exceptionally long service life under all climatic conditions

  • Lasting UV resistance and extremely high resistance to heat and moisture


Compression-resistant and puncture-proof according to DIN 4426


Ensures a high level of safety during installation



Suitable for emergency roofing


Complete system for long-lasting protection during installation at the construction site



Versatile combinations


Compatible with all insulation and building materials (including bitumen)



Regulating


Water vapour permeable yet watertight and impervious to driving rain

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!