For detailed information, other images and documents, please select individual articles from the following table.
Underlay/non-breathable membrane STAMISOL ADVANCED ECO
Reliable and long-lasting membrane for demanding applications on low-gradient pitched roofs ≥ 15°
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Robust and durable
Lasting UV resistance and very high resistance to heat and moisture
Compression-resistant and walkable
Ensures a high level of safety during installation
Suitable for emergency roofing
Complete system for long-lasting protection during on-site installation
Can be combined
Compatible with all insulation and building materials (including bitumen)
Regulating
Vapour-permeable yet watertight and impervious to driving rain
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
* Temperature resistance according to requirements of system warranty!
- For bonding to wood, metal or plaster substructures
- For ventilated or double-ventilated roof structures
- Especially suitable for non-insulated roofs and over-rafter insulation
- Between-rafter insulation
- Under photovoltaic panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!