For detailed information, other images and documents, please select individual articles from the following table.
Under-floor drawer with panel
Save space by stowing your tools and consumables under the loading surface.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Effective use of space
- Drawer can be pulled out up to 100%
- Load bearing capacity of each drawer: 70 kg
- Low centre of gravity for neutral driving characteristics
- Separating plates for clear division of drawer, available as an accessory
- Combination of aluminium and high-strength steel
- Including non-slip mat
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!