Welcome to Würth Hungary For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs.
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs. - 1
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs.

Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm². Available in system case.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface