Welcome to Würth Hungary For trade customers only
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs.
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 1
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 2
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 3
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 4
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 5
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 6
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs. - 7

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo8 WN MAGMA 19 pcs.

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm2. Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Exceptionally high drilling stability and cutting force


Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338



Extra-high breakage resistance


Optimised cutting edge and special, flat spiral angle



Special Magma multilayer coating and 8 % cobalt alloy


  • Up to 9 times longer service life and up to 50 % higher cutting speed compared to uncoated drills

  • Up to 2 times longer service life compared to conventional coatings

  • Heat-resistant up to 800°C


Outstanding centring during work and reduction in force required


135° tip angle and optimised cross thinning



3-flat shank (from dia. 4 mm)


  • No slipping in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening