Welcome to Würth Hungary For trade customers only
Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska
Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska - 1
Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska - 2
Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska - 3
Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska - 4

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 Red Line 25 pcs Syska

Available in the ORSY® System cassette

See product details

Available in 1 version
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements



Compact and practical system cassette to match the ORSY® system, with useful details such as stackability, optimised joint and easy opening.