For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces
The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Newly designed step drill tip geometry (from dia. 2.5 mm)
Significantly quicker than conventional twist drill bits
Significantly less effort compared to drilling with a conventional extra-long twist drill bit
Precise circular holes without centre-punching
Extremely convenient drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Tilted drilling possible
- Simple reboring or enlarging of an existing drill hole
- Perfect for drilling out rivets
- Ideal for drilling round materials or pipes with high requirements on centring, precision and service life, such as in railing construction
3-face shank (from dia. 4 mm)
- No twisting in the drill chuck: faster, more comfortable working
- Optimum transfer of force
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
ORSY®-system compatible compact and practical system cassette with useful details, such as stackability, optimised joint and easy opening
For blind holes, please observe the extended drill tip!
- Perfect for drilling round pipes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast drilling in solid materials
- Ideal for large bore diameters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!