For detailed information, other images and documents, please select individual articles from the following table.
Twist drill DIN 340 HSS type RN
The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Quicker work progress and a gentler way of working
- Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
- Vapour-plated surface
- Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.
For steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!