Welcome to Würth Hungary For trade customers only
Twist drill bit HSS DIN 338 type RW

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RW

Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Precise drilling


The stable twist drill bit in short design ensures precise drilling



Self-centring


The split point ensures excellent centring even on round materials, eliminating the need for centre-punching or piloting



Long service life


HC (high-speed cutting) finish and the associated precise cutting edge geometry ensure consistent drill hole quality while ensuring a high degree of precision and a long service life



Excellent chip removal


The plain spiral groove ensures excellent chip removal from the drill hole



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable