Welcome to Würth Hungary For trade customers only
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 1
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 2
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 3
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 4
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 5
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 6
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 7
Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 SMART STEP, 25 pieces

The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm², aluminium, plastic, (e.g. acrylic glass, HPL, Trespa or multiplex boards) non-ferrous metals, hard and softwood. Available in the ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

The original SMART STEP: the first twist drill bit with step drill tip geometry (from dia. 2.5 mm)



Precise circular holes



Extremely convenient drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple reboring or enlarging of an existing drill hole


Significantly quicker than conventional ground twist drill bits



Perfect for drilling out rivets and stud bolts



3-face shank (from dia. 4 mm)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transfer of force

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


ORSY®-system compatible compact and practical system cassette with useful details, such as stackability, optimised joint and easy opening

Notice

For blind holes, please observe the extended drill tip!