For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces
Everything is to hand in the system cassette for fast, comfortable, precise work in almost all materials up to 1,300 N/mm²
Register now and access more than 125,000 products






Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Advantages of the stepped drill bit tip geometry with extremely uneven pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular holes
- Precise spot drilling without running off-centre
- Can be used in almost all materials without tearing or splintering
Very comfortable drilling
- Significantly faster drilling with less effort compared to conventional HSCo twist drill bits
- Simple drilling or enlarging of an existing drill hole
- Also allows angled drilling
- No rattling or catching, even in thin-walled material
- Burr-free hole exit
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Includes bits and bit holder
- Equipped bit bar with PH, TX and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
- For blind holes, please note the extended drill tip!
- The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life
- Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel with strength up to 1,300 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood and soft and light wood
- Perfect for drill holes in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast working in solid material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!