Welcome to Würth Hungary For trade customers only
Tripod GWD 5/8 inch

For detailed information, other images and documents, please select individual articles from the following table.

Tripod GWD 5/8 inch

High-quality aluminium flat-headed stand for indoor and outdoor use.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Made from high-quality anodised aluminium

  • Working range at 1 m peak distance: 91-257 cm

  • Transport length: 114 cm

  • Millimetre-precise and comfortable approach to working height with the crank

  • All plastic parts made of high-quality, glass-fibre reinforced polyamide

  • Stand can be quickly adjusted on the construction site

  • With horizontal bubble


Crank lift/extension: 35 cm/66 cm


Integrated extension tube for increasing the usage height



Excellent stability


On damp surfaces due to ground spike with inlet tappet


On smooth surfaces, protection against scratching of high-quality floors owing to integrated protective caps for covering over the ground spikes