Welcome to Würth Hungary For trade customers only
3/8 inch torque wrench with push-through ratchet
3/8 inch torque wrench with push-through ratchet - 1
3/8 inch torque wrench with push-through ratchet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch torque wrench with push-through ratchet

Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Precise work


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • 72 teeth enable a rotation angle of just 5° for maximum accuracy when screwing

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 1 Nm

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Easy to use


  • Compact design makes it suitable for use in confined spaces too

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Easy to use thanks to push-through square mount for quick socket wrench changes

  • Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench