Toggle anchor W-KDH with washer, nut and hook, zinc-plated steel
For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KDH with washer, nut and hook, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
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
- With large and variable useful length
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Drill hole
Insert anchor until element tilts
Secure hook with nut
Application area
- For fixtures in cavity walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!