Welcome to Würth Hungary For trade customers only
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide - 1
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide - 2
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide - 3
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide - 4
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide

Handle-free opening and gentle closing optimally combined

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Combined Tipmatic function and Soft-close damper

  • Opening unit for handle-free applications with all nominal lengths and weight classes

  • Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force

  • Convenient operation as only light impulse needed to trigger the system

  • Forcefully closing or (new!) pressing fully home tensions and reactivates the Tipmatic Soft-close unit again

  • Easy to install without tools

  • Large trigger range through synchronisation rod

  • Front gap offset -1/+3 mm
Notice

The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.


For a 800 mm cabinet width and/or front height of 600 mm or more, support for the Tipmatic Soft-close synchronisation rod is required.