The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic unit for Dynapro soft-close full-extension slide
Handle-free opening and gentle closing optimally combined
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Combined Tipmatic function and Soft-close damper
- Opening unit for handle-free applications with all nominal lengths and weight classes
- Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force
- Convenient operation as only light impulse needed to trigger the system
- Forcefully closing or (new!) pressing fully home tensions and reactivates the Tipmatic Soft-close unit again
- Large trigger range through synchronisation rod
- Easy to install without tools
- Front gap offset -1/+3 mm
The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!