For detailed information, other images and documents, please select individual articles from the following table.
Tiler laser FLL 13
High-quality line laser with highly visible laser lines for floor layers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Broad range of applications
- 4 laser lines at 90° angles
- One additional line can be activated
Extremely easy to use
One-button operation
Laser lines can be pulsed
Laser lines can be located, even in direct sunlight.
Precise levelling
Thanks to high-quality levels
Dust and moisture protection
Degree of protection IP 55
Scope of delivery
Batteries, homing board, protective case, quick start guide, operating instructions
1x trigger: 2 lines at 90° angle at front
Press 2x: Additional line at 45° angle at front
Press 3x: 2 lines at 90° angle at front/rear, 45° angle at front
Press 4x: Device cuts out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!