For detailed information, other images and documents, please select individual articles from the following table.
Plus Longlife & Speed tile chisel
Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-plus.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Up to 150 % longer service life compared to standard versions
Extended work area
25 % larger blade width in comparison with market standard (40 mm width)
- Higher removal rate
- More efficient and faster
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
For knocking off tiles. Also suitable for light masonry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!