Welcome to Würth Hungary For trade customers only
High-strength screw retainer
High-strength screw retainer - 1
High-strength screw retainer - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

High-strength screw retainer

Tough removable screw retainer and sealing compound – single-handed dispensing system

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High-strength bonding


  • Can only be removed once heated up to > 250°C


Suitable for screw connections exposed to high stresses


  • A 100 % seal is achieved - no additional securing parts are necessary

  • Protects against corrosion due to friction and against rust


Excellent media and thermal stability


Universal products with wide range of applications



Prevents detachment, e.g. through vibration and shock loads


No unwanted locking problems such as with mechanical screw retainers, for example



High resistance


Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

One hand always remains free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Proof of Performance

NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.

Application area