Die holder HSS Performance for M3–M12 standard metric ISO threads
7-piece set. HSS high-performance, nitrided die for the production and repair of standard metric ISO threads in accordance with the DIN 13 standard, suitable for use with cordless drills/drivers or manually with a die holder, in 900 N/mm² tensile strength steel, cast iron, and non-ferrous metals (e.g., aluminium, aluminium alloys, and magnesium alloys)