For detailed information, other images and documents, please select individual articles from the following table.
Thread cutter NES 3 for male thread 35-152 mm and 1 3/8-6 inch
For male thread 35–152 mm and 1 3/8–6 inch.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Easy to adjust for any thread diameter and pitch
- No calibration necessary
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!