For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw sleeve gauge W-BS
For checking the wear of concrete screw if used multiple times for temporary fixing of construction equipment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Quick and easy inspection of wear on the concrete screw
- Indicates whether the concrete screw for fixing temporary construction site equipment can be reused
Oblique struts in formwork construction
Construction site railings
Oblique struts in formwork construction
The concrete screw should be checked for wear before every use. The concrete screw may only be re-used when more than three thread turns can be inserted into the sleeve.
Create the drill hole
Clean the drill hole
Place screw
Screw in the screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!