For detailed information, other images and documents, please select individual articles from the following table.
Decking connector, bracket
Fast and simple connection of wooden decking boards without a visible screwed joint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Spacers prevent moisture building up between the boards and the substructure
Boards can swell and shrink in any direction
Aluminium for a long life and high corrosion resistance
Joint width can be adjusted
The new angle bracket has been developed especially for the construction of wooden decks
- Invisible: The angle bracket is screwed onto the underside of the boards (ASSY 3.0 A2, D = 4 mm) and connects securely to the previous connector.
- Robust: Construction forces are absorbed directly by the connector.
- Long-lasting: Space is created between the decking boards and the substructure during installation so that the structure is ventilated from below, preventing the build-up of moisture. In addition, the fact that the boards are screwed on one side only ensures that the wood can be freely positioned.
- User-friendly: The angle bracket can be mounted without pre-drilling or other, time-consuming preliminary work such as milling. The boards do not require a groove to be present. Despite the robust positive locking system, the connector offers an extremely high installation tolerance of up to 15 mm in all directions.
TIP: Set torque on screwdriver, as stainless steel screws are not hardened!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!