The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tension anchor HTA
Single or two-piece, high-load-bearing tension tie system for anchoring the base of wood elements in wood, steel or concrete substructures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Extremely high load-bearing capacities
- Compact design with a small seat for confined spaces
- Indirect fastening (max. 26 mm) via an intermediate layer (e.g. OSB)
- Extra-long back plate for optimal positioning of the required number of screws or nails, while complying with the required edge distances on the wooden frame
- 12 µm thick sheet metal hot-dip galvanised on both sides (S355 MC + Fe Zn 12c) in accordance with EN 10025-2:2004 with a thickness of 3.0 mm
- Application in utilisation class 1 and 2 in accordance with EN 1995:2013
CE labelling as per European Technical Approval ETA-14/0274
- The respective permissible edge distances and spacings of the fasteners must be observed.
- Available work documents: Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
Base anchoring of supports, roof beams, timber frame constructions or solid wood elements in wood, steel or concrete substrates.
Suitable fasteners:
- Ring-shank nails in accordance with EN 14592: 4.0 x 40 to 60 mm
- ASSY 4.0 joist hanger screw in accordance with ETA-11/0190
- Bolts in accordance with manufacturer's specifications
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250
- The respective permissible edge distances and spacings of the fasteners must be observed.
HTA tension ties must be fastened with washers or solid bearing plates.
- Seat 60x60 mm = washer 30x3 or base plate d = 10 mm
- Seat 80x80 mm = washer 37x3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!