For detailed information, other images and documents, please select individual articles from the following table.
Telescopic tripod, 5/8 inch
Telescopic tripod for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Made from high-quality anodised aluminium.
- Working range at 1 m distance: 77-190 cm
- Transport length: 99 cm
- All plastic parts made from high-quality fibreglass reinforced polyamide
- Stand can be quickly adjusted on the construction site
- With horizontal level
- Excellent stability
- On damp surfaces due to ground spikes with inlet tappet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!