The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Adjustment range +30 mm/+10 mm, allowing fast, flexible height adjustment on uneven floors
- In two pieces; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Material: Anodised aluminium, ABS adjustable foot
Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Place the table legs on the mounting plates and tighten with the Allen key.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!