For detailed information, other images and documents, please select individual articles from the following table.
Milling bit assortment/set Ruko 116008TC 35 pieces TiCN
Like tungsten carbide milling tips, with titanium-carbon-nitride coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
The surface hardness of the tool is increased by the TiCN wear protection coating to approx. 3000 HV/micro-hardness and the heat resistance up to 400°C. This increases service life and productivity.
- 1 each of dia. D1 6.0, 8.0, 10.0, 12.0, 16.0 mm
- 5 milling bits type A cylinder (ZYA) without spur cut
- 5 milling bits type A cylinder (ZYAS) with spur cut
- 5 milling bits type C rounded roller (WRC)
- 5 milling bits type G ogival (SPG)
- 5 milling bits type F round arc (RBF)
- 5 milling bits type M pointed cone (SKM)
- 5 milling bits type D spherical (KUD)
For high-alloy, rust-resistant, acid-resistant and heat-resistant steels, cast iron and plastics.
For deburring, edge breaking, plaster and welding seam processing and surface processing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!