Welcome to Würth Hungary For trade customers only
Milling bit assortment/set Ruko 116008 35 pieces plain

For detailed information, other images and documents, please select individual articles from the following table.

Milling bit assortment/set Ruko 116008 35 pieces plain

Milling bits made of high-performance tungsten carbide with cross-toothing

See product details

Available in 1 version
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
The cross-toothing results in a higher chip performance compared to plain toothing. This has a positive effect, especially with materials that are difficult to machine.


35 pieces carbide milling bit module in practical sales display


  • 1 each of dia. D1 6.0, 8.0, 10.0, 12.0, 16.0 mm

  • 5 milling bits type A cylinder (ZYA) without spur cut

  • 5 milling bits type A cylinder (ZYAS) with spur cut

  • 5 milling bits type C rounded roller (WRC)

  • 5 milling bits type G ogival (SPG)

  • 5 milling bits type F round arc (RBF)

  • 5 milling bits type M pointed cone (SKM)

  • 5 milling bits type D spherical (KUD)